Steel Off-Road Traction Drive Cart 500 Lb. Rough Terrain Capacity Gray

  • Mfr # OROAD-1000

  • Zoro # G612462149


product price: $5,173.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
64-1/2 in
Overall Length
43.75 in
Overall Width
32.25 in
Color
Gray
Wheel Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OROAD-1000
Zoro #
G612462149
UPC #
691215136846
Country of Origin
China

Dimensions

Overall Height
64-1/2 in
Overall Length
43.75 in
Overall Width
32.25 in

Details

Color
Gray
Wheel Material
Rubber
Number of Wheels
4
Capacity
1000 lb
Includes
Steel Off-Road Traction Drive Cart; Battery Charger; 2 Batteries
Material
Steel

Description

The off-road traction drive powered cart is ideal on the farm or in the factory. Forward/reverse switch. Side guards are removable.


  • • Batteries with charger and level gauge
  • • DC drive motor, and batteries with charger & level gauge
  • • Includes a low/high speed and LED headlights
  • • Accessible platform from multiple sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.