Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pail Opener, 11x3.5x1.875

  • Mfr # PAIL-PAL-UN

  • Zoro # G5581445


product price: $32.53
/ea

Key Features

Material
Cast Steel
Depth
11
Overall Length
11
Overall Height
1.875
Overall Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-PAL-UN
Zoro #
G5581445
UPC #
691215090742
Country of Origin
China

Dimensions

Depth
11
Overall Length
11
Overall Height
1.875
Overall Width
3.5
Width
3.5
Height
1.875
Length
11

Details

Item
Steel Pail Opener,11x3.5x1.875
Material
Cast Steel
Color
Gold
Accessory Type
Steel Pail Opener,11x3.5x1.875

Description

Steel Pail Opener,11x3.5x1.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.