Steel Pegasolift Pallet Truck 5.5K 20x48

  • Mfr # PM5-PGL-2048

  • Zoro # G012507570


product price: $626.28
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Length
49 in
Material
Steel
Color
Green
Load Capacity
5500 lb
Fork Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-PGL-2048
Zoro #
G012507570
UPC #
691215376709
Country of Origin
Turkey

Dimensions

Overall Length
49 in
Overall Width
21 in
Fork Length
48 in
Depth
61 in
Fork Width
7 in
Raised Height
7-7/8 in
Lowered Height
3-3/8 in

Details

Material
Steel
Color
Green
Load Capacity
5500 lb
Features
Spring loaded handle automatically returns to vertical position
Includes
Steel Pegasolift Manual Pallet Truck

Description

The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two 2 articulating steering wheels and two 2 front load rollers. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. The unit is equipped with internally mounted solid steel adjustable push rods. A chrome-plated hydraulic pump piston supports long seal life, while the hydraulic pump design facilitates simple seal replacement when needed.


  • • Bearing dust covers included on steering wheels
  • • Reinforced triple-formed steel forks
  • • Seventy-five (75) pounds of pulling force when fully loaded
  • • Spring loaded handle automatically returns to vertical position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.