Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel-Pipe And Downspout Protector

  • Mfr # DSG-48

  • Zoro # G5582048


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
6.125
Width
9.1875
Color
Yellow
For Use With
Protect down spouts and pipes attached to buildings from damage caused by fork trucks, vehicles, and mowers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSG-48
Zoro #
G5582048
UPC #
691215015776
Country of Origin
United States

Dimensions

Length
6.125
Width
9.1875

Details

Item
Steel-Pipe And Downspout Protector
Material
Steel
Color
Yellow
For Use With
Protect down spouts and pipes attached to buildings from damage caused by fork trucks, vehicles, and mowers.

Description

Steel-Pipe And Downspout Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.