Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pipe Bollard Optional Chain

  • Mfr # BOL-JK-CN15

  • Zoro # G1408018


product price: $15.69
/ea

Key Features

Material
Steel
Color
Gray
Weight
4
Height
180
Width
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JK-CN15
Zoro #
G1408018
UPC #
691215084017
Country of Origin
United States

Dimensions

Height
180
Width
0.1875
Length
0.1875
Overall Length
0.1875
Depth
0.1875
Overall Width
0.1875
Overall Height
180

Details

Item
Steel Pipe Bollard Optional Chain
Material
Steel
Color
Gray
Weight
4
For Use With
BOL-DRING, BOL-JHOOK, BOL-JK-24-4.5, BOL-JK-24-5.5, BOL-JK-36-4.5, BOL-JK-36-5.5, BOL-JK-42-4.5, BOL-JK-42-5.5, BOL-JK-48-4.5, BOL-JK-48-5.5, BOL-JKS-24-4.5, BOL-JKS-24-5.5, BOL-JKS-36-4.5, BOL-JKS-36-5.5, BOL-JKS-42-4.5, BOL-JKS-42-5.5, BOL-JKS-48-4.5, BOL-JKS-48-5.5, BOL-MB-42-5.5, BOL-MB-JK-42-5.5, BOL-MB-JKS-42-5.5
Features
Create barriers around workstations and machinery. Ideal for indoor and outdoor applications. Easy to assemble. Chain slots hold chain connected to other bollards
Finish
Galvanized

Description

Steel Pipe Bollard Optional Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.