Steel Pipe Safety Bollard, 24 x 4-1/2, Red

  • Mfr # BOL-24-4.5-RED

  • Zoro # G4995685


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Weight
16
Height
24
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-24-4.5-RED
Zoro #
G4995685
UPC #
691215083744
Country of Origin
United States

Dimensions

Height
24
Width
8
Length
8
Overall Length
8
Depth
8
Overall Width
8
Overall Height
24

Details

Item
Steel Pipe Safety Bollard,24 x 4-1/2,Red
Material
Steel
Color
Red
Weight
16
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coat safety red finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation

Description

Steel Pipe Safety Bollard,24 x 4-1/2,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.