STEEL PIPE SAFETY BOLLARD 24"X1.75" BLUE

  • Mfr # BOL-24-2-BU

  • Zoro # G201793173


product price: $65.69
/ea

Key Features

Material
Steel
Weight
5
Outside Dia.
1.75
Height
24
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-24-2-BU
Zoro #
G201793173
UPC #
691215356244
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Height
24
Width
4
Length
4
Depth
4
Overall Length
4
Overall Width
4
Overall Height
24
Outside Diameter
1.75

Details

Material
Steel
Color
Blue
Weight
5
Features
Safety pipe design can be used either inside or out. Powder coated blue finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Finish
Powder Coat

Description

Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.