Steel Pipe Safety Bollard, 36 x 4-1/2"

  • Mfr # BOL-36-4.5

  • Zoro # G4995667


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
22
Height
36
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-36-4.5
Zoro #
G4995667
UPC #
691215004817
Country of Origin
United States

Dimensions

Height
36
Width
8
Length
8
Depth
8
Overall Height
36 in
Overall Length
8
Outside Diameter
4 1/2 in
Mounting Hole Length
1 1/4 in
Mounting Hole Width
7/8 in
Mounting Hole Diameter
7/8 in
Installed Height
36 in

Details

Item
Steel Pipe Safety Bollard,36 x 4-1/2"
Material
Steel
Color
Yellow
Weight
22
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Includes
Bollard Body & Mounting Plate, Label, Caution 19"L x 3"H Black & Clear Strip, Removable Cap
Number of Mounting Holes
4
Cap Shape
Dome
Finish
Powder Coated
Impact Resistance
4000 lb @ 4 mph
Mounting Style
Bolt-On
Shape
Round
Product Type
Permanent
Striping
Yes
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Cap Adjustability
Removable

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 22 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Not Applicable, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.