Steel Pipe Safety Bollard, 36 x 5-1/2, Red

  • Mfr # BOL-36-5.5-RED

  • Zoro # G4995649


product price:  $92.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Weight
28
Height
36
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-36-5.5-RED
Zoro #
G4995649
UPC #
691215083805
Country of Origin
United States

Dimensions

Height
36
Width
8
Length
8
Depth
8
Overall Length
8
Overall Height
36
Overall Width
8

Details

Item
Steel Pipe Safety Bollard,36 x 5-1/2,Red
Material
Steel
Color
Red
Weight
28
Features
Safety pipe design can be used either inside or out. Powder coat safety red finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Finish
Powder Coat

Description

Steel Pipe Safety Bollard,36 x 5-1/2,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.