STEEL PIPE SAFETY BOLLARD 36"X6.5" BLACK

  • Mfr # BOL-36-6.5-BK

  • Zoro # G901793350


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
29
Height
36
Width
10
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-36-6.5-BK
Zoro #
G901793350
UPC #
691215356619
Country of Origin
United States

Dimensions

Outside Dia.
6.625
Height
36
Width
10
Length
10
Overall Width
10
Overall Height
36
Overall Length
10
Depth
10
Outside Diameter
6.625

Details

Material
Steel
Color
Black
Weight
29
Features
Safety pipe design can be used either inside or out. Powder coated black finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Finish
Powder Coat

Description

Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings. Cap is welded in place. Powder coat finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.