STEEL PIPE SAFETY BOLLARD 42"X4.5" SILVR

  • Mfr # BOL-42-4.5-SL

  • Zoro # G001793168


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
25
Height
42
Width
8
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-42-4.5-SL
Zoro #
G001793168
UPC #
691215356862
Country of Origin
United States

Dimensions

Outside Dia.
4.5
Height
42
Width
8
Length
8
Overall Width
8
Depth
8
Overall Length
8
Overall Height
42
Outside Diameter
4.5

Details

Material
Steel
Color
Silver
Weight
25
Features
Safety pipe design can be used either inside or out. Powder coated silver finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Finish
Powder Coat

Description

Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.