
STEEL PIPE SAFETY BOLLARD 48"X4.5" ORNGE
Mfr # BOL-48-4.5-OR
Zoro # G901793329
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Weight
28
Height
48
Width
8
Length
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOL-48-4.5-OR
Zoro #
G901793329
UPC #
691215357180
Country of Origin
United States
Dimensions
Outside Dia.
4.5
Height
48
Width
8
Length
8
Depth
8
Overall Width
8
Overall Length
8
Overall Height
48
Outside Diameter
4.5
Details
Material
Steel
Color
Orange
Weight
28
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coated orange finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.