Steel Pipe Safety Bollard, 62 x 4-1/2"

  • Mfr # BOL-62-4.5

  • Zoro # G1740361


product price: $145.88
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
35
Height
62
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-62-4.5
Zoro #
G1740361
UPC #
691215221740
Country of Origin
United States

Dimensions

Height
62
Width
8
Length
8
Overall Width
8
Overall Height
62
Depth
8
Overall Length
8
Outside Diameter
4 1/2 in
Inside Diameter
4 1/4 in
Manufacturer Warranty Length
90 day
Installed Height
62 in
Mounting Hole Length
1 1/4 in
Mounting Hole Diameter
7/8 in

Details

Item
Steel Pipe Safety Bollard,62 x 4-1/2"
Material
Steel
Color
Yellow
Weight
35
Number of Mounting Holes
4
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Mounting Style
Bolt-On
Shape
Round
Impact Resistance
4,000 lb @ 4 mph
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Temporary Access Style
Removable
Striping
Yes
Cap Adjustability
Removable
Product Type
Temporary Access
Resistance Properties
Impact Resistant

Description

Steel Pipe Safety Bollard,62 x 4-1/2 In., Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 62 in, Installed Height 62 in, Weight 35 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Product Type Temporary Access, Cap Adjustability Removable, Mounting Hole Length 1 1/4 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.