Zoro Homepage

Steel Pipe Safety Bollard - Yellow

  • Mfr # BOL-24-2

  • Zoro # G1408009


product price: $52.29
/ea

Key Features

Material
Steel
Color
Yellow
Weight
5
Height
24
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-24-2
Zoro #
G1408009
UPC #
691215004770
Country of Origin
United States

Dimensions

Height
24
Width
4
Length
4
Overall Width
4
Depth
4
Overall Length
4
Overall Height
24
Outside Diameter
1 3/4 in
Inside Diameter
1 1/2 in
Installed Height
24 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
90 day

Details

Item
Steel Pipe Safety Bollard - Yellow
Material
Steel
Color
Yellow
Weight
5
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Number of Mounting Holes
4
Finish
Powder Coat
Shape
Round
Mounting Style
Bolt-On
Temporary Access Style
Removable
Product Type
Temporary Access
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable
Striping
Yes

Description

Steel Pipe Safety Bollard - Yellow, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 5 lb, Outside Diameter 1 3/4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/16 in, Product Type Temporary Access, Cap Adjustability Removable, Shape Round, Temporary Access Style Removable, Striping Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.