Zoro Homepage

Steel Pipe Safety Bollard - Yellow

  • Mfr # BOL-36-2

  • Zoro # G1407817


product price: $61.39
/ea

Key Features

Material
Steel
Color
Yellow
Weight
7
Height
36
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-36-2
Zoro #
G1407817
UPC #
691215004800
Country of Origin
United States

Dimensions

Height
36
Width
4
Length
4
Depth
4
Overall Length
4
Overall Width
4
Overall Height
36
Outside Diameter
1 3/4 in
Inside Diameter
1 1/2 in
Manufacturer Warranty Length
90 day
Installed Height
36 in

Details

Item
Steel Pipe Safety Bollard - Yellow
Material
Steel
Color
Yellow
Weight
7
Number of Mounting Holes
4
Mounting Style
Bolt-On
Finish
Powder Coat
Shape
Round
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Striping
Yes
Temporary Access Style
Removable
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Product Type
Temporary Access
Cap Adjustability
Removable

Description

Steel Pipe Safety Bollard - Yellow, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 7 lb, Outside Diameter 1 3/4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Product Type Temporary Access, Cap Adjustability Removable, Shape Round, Temporary Access Style Removable, Striping Yes, Inside Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.