Zoro Homepage

Steel Pipe Safety Bollard - Yellow

  • Mfr # BOL-42-2

  • Zoro # G1407990


product price: $72.69
/ea

Key Features

Material
Steel
Color
Yellow
Weight
9
Height
42
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-42-2
Zoro #
G1407990
UPC #
691215004831
Country of Origin
United States

Dimensions

Height
42
Width
4
Length
4
Overall Length
4
Overall Height
42
Overall Width
4
Depth
4

Details

Item
Steel Pipe Safety Bollard - Yellow
Material
Steel
Color
Yellow
Weight
9
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation
Finish
Powder Coat

Description

Steel Pipe Safety Bollard - Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.