Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pipe Safety Bollard - Yellow

  • Mfr # BOL-48-8.5

  • Zoro # G0594301


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
80
Height
48
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-48-8.5
Zoro #
G0594301
UPC #
691215083904
Country of Origin
United States

Dimensions

Height
48
Width
10
Length
10
Overall Height
48
Depth
10
Overall Width
10
Overall Length
10

Details

Item
Steel Pipe Safety Bollard - Yellow
Material
Steel
Color
Yellow
Weight
80
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation

Description

Steel Pipe Safety Bollard - Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.