Zoro Homepage

STEEL PIPE SAFETY RAILING DOUBLE SOCKET

  • Mfr # VDKR-P102

  • Zoro # G201793272


product price: $61.35
/ea

Key Features

Depth
7 in.
Material
Cast Steel
Length
7
Weight
11
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-P102
Zoro #
G201793272
UPC #
691215045117
Country of Origin
China

Dimensions

Depth
7 in.
Length
7
Height
4
Width
5
Overall Length
7 in.
Overall Height
4 in.
Overall Width
5 in.
Mounting Plate Dimensions
7" x 5"
Mounting Hole Dia.
3/8 in.
Length (Ft.)
0.5833 ft.

Details

Item
Pipe Safety Railing Double Socket
Material
Cast Steel
Weight
11
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
Color
Silver
Includes
(1) Double Socket For Pipe Safety Railing
Guard Rail Accessory Item
Cast Steel Double Socket
Features
Sin.gle socket design makes in.stallin.g railin.g easy. Design accepts wood when toe board is required. Heavy-duty cast steel provides durable use. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs
Guard Rail Item
Steel Safety Railings

Description

Cast Steel Double Socket option for Pipe Safety Railing. Accepts wood when a toe board is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.