Steel Pipe Safety Railing with Welded Baseplate 4 Ft. Length Black

  • Mfr # VDKR-4-BP-BK

  • Zoro # G912449826


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Length
42.25 in
Width
4.5625 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-4-BP-BK
Zoro #
G912449826
UPC #
691215363952
Country of Origin
United States

Dimensions

Length
42.25 in
Width
4.5625 in
Overall Depth
49 in
Base Dimension
4-5/8 in x 3 in x 1/4 in
Size
49 in x 4.5625 in x 42.25 in
Mounting Hole Dia.
9/16 in
Top Rail Height
42-1/4 in

Details

Material
Steel
Finish
Powder Coated
Color
Black
Includes
Steel Pipe Safety Railing with Welded Baseplate
Features
Two horizontal rail design. With this mounting style the unit can be permanently installed or moved between locations
Standards
29 CFR 1910.29

Description

The pipe safety railing adds protection to pathways and dock areas. The base plate not only allows for a quick installation but also gives the steadiness and strength that is needed from a safety railing. With this mounting style the unit can be permanently installed or moved between locations. The upper and lower design gives the user stability and protection against potential falls. Powder-coated black finish.


  • • Two pre-drilled mounting holes
  • • Two horizontal rail design
  • • Welded base plate
  • • Round handrail shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.