Zoro Homepage

Steel Platform Truck, 30x48, Dark Gray

  • Mfr # ECSPT-3048

  • Zoro # G412449623


product price: $416.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Length
36-11/16 in
Overall Width
30 in
Material
Steel
Color
Dark Gray
Load Capacity
98 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-3048
Zoro #
G412449623
UPC #
691215036122
Country of Origin
China

Dimensions

Overall Length
36-11/16 in
Overall Width
30 in
Wheel Diameter
6 in
Platform Length
48 in
Depth
54 in
Platform Width
30 in
Platform Height
11 in

Details

Material
Steel
Color
Dark Gray
Load Capacity
98 lb
Frame Material
Steel
Caster Wheel Material
Mold on Rubber
Includes
(1) Steel Smooth Deck Platform Truck
Features
Large handle for simple pushing and Mold on rubber casters for smooth maneuverability
Number of Caster Wheels
4
Platform Material
Steel
Finish
Powder Coated

Description

A steel platform truck is a perfect addition to any warehouse or shipping center. The steel platform design provides stability to products, both large and small. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Powder coated finish provides added toughness.


  • • Open layout with three unprotected sides
  • • Three tier handle design
  • • Mold on rubber (6x2) casters (2 swivel and 2 rigid)
  • • Hardware included, assembly required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.