Zoro Homepage

STEEL PLATFORM TRUCK 3.6K 48 X 48 W/SCALE

  • Mfr # SPT-4848-SCL

  • Zoro # G501793224


product price: $2,269.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
40
Overall Length
53.875
Overall Width
48 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-4848-SCL
Zoro #
G501793224
UPC #
691215362498
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
53.875
Overall Width
48 in.
Platform Length
53.875"; 48"
Depth
53.875
Height
40
Width
48

Details

Material
Steel
Color
Blue
Load Capacity
3600 lb
Assembled
No
Caster Wheel Material
Glass Filled Nylon
Assembled/Unassembled
Partial
Platform Material
Steel
Includes
Steel Platform Truck with Scale
Features
Welded steel deck with floor lock. Has structural reinforcement for extra strength. Includes one removable high-polished steel handle. Rolls smoothly on two rigid and two swivel casters
Weight
480
Application
This steel Platform Truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength.

Description

This Steel Platform Truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one (1) removable high-polished steel handle, scale, and rolls smoothly on two rigid and two swivel casters. Comes standard with a floor lock and a durable blue powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.