Steel Platform Truck
Mfr # SPT-2448
Zoro # G5215850
product price: $525.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Overall Height
40
Overall Length
53.5
Overall Width
24
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-2448
Zoro #
G5215850
UPC #
691215036917
Country of Origin
United States
Dimensions
Overall Height
40
Overall Length
53.5
Overall Width
24
Platform Length
53.5"; 48"
Details
Material
Steel
Color
Blue
Load Capacity
3600 lb
Item
Steel Platform Truck
Assembled
No
Assembled/Unassembled
Partial
Includes
Steel Platform Truck
Caster Wheel Material
Glass-Filled Nylon
Features
Welded steel deck with floor lock. Has structural reinforcement for extra strength. Includes one removable high-polished steel handle. Rolls smoothly on two rigid and two swivel casters
Platform Material
Steel
Description
Platform Truck
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.