Zoro Homepage

STEEL PLATFORM TRUCK TREADPLATE 24 X 48

  • Mfr # ECSPT-2448-TP

  • Zoro # G101795406


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36.6875
Overall Length
54
Overall Width
24
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-2448-TP
Zoro #
G101795406
UPC #
691215337175
Country of Origin
China

Dimensions

Overall Height
36.6875
Overall Length
54
Overall Width
24
Platform Length
54 in
Platform Width
24 in
Platform Height
10.4375 in
Depth
54
Size
54 x 24 x 36.6875
Height
36.6875
Width
24

Details

Material
Steel
Color
Black
Load Capacity
2000
Assembled
No
Caster Wheel Material
Mold on Rubber
Number of Caster Wheels
4
Platform Material
Steel
Finish
Powder Coat
Includes
Includes Steel Tread Plate, (1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width
Features
Steel tread plate platform. Large handle for simple pushing. Unique cart design. Mold on rubber casters for smooth maneuverability
Application
The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited.
Weight
84

Description

A steel tread plate on a platform truck is an upgrade to an old classic. A tread plate design enables the user with a better sense of security. With this added texture, the amount of jostling and movement by the products on the platform is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.