Steel Platform Truck With Scale 3600 lb Glass-Filled Nylon 30 x 60

  • Mfr # SPT-3060-SCL

  • Zoro # G4981378


product price:  $1,764.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40
Overall Length
65.875
Overall Width
30 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPT-3060-SCL
Zoro #
G4981378
UPC #
691215070898
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
65.875
Overall Width
30 in.
Platform Length
65.875"; 60"
Height
40
Width
30
Depth
65.875

Details

Material
Steel
Color
Blue
Load Capacity
3600 lb
Item
Steel Platform Truck,3.6K 30x60,Scale
Assembled
No
Includes
Steel Platform Truck with Scale
Assembled/Unassembled
Partial
Caster Wheel Material
Glass-Filled Nylon
Application
This steel Platform Truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength.
Weight
431
Features
Welded steel deck with floor lock. Has structural reinforcement for extra strength. Includes one removable high-polished steel handle. Rolls smoothly on two rigid and two swivel casters
Platform Material
Steel

Description

Steel Platform Truck,3.6K 30x60,Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.