Steel Pop-Up Ball Transfer Platform 48 In. x 40 In. x 8-3/4 In. 250 Lb. Capacity Blue
- Mfr # POPUP-4048
- Zoro # G006132191
product price:Â
$
970.99
/ea
Key Features
Color
Gray
Housing Material - Ball Transfers
Steel
Ball Load Capacity
250
Bushing Length
50
Roller Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POPUP-4048
- Zoro #
- G006132191
- UPC #
- 691215031141
- Country of Origin
- China
Dimensions
- Bushing Length
- 50
Details
- Item
- POPUP-4048
- Color
- Gray
- Housing Material - Ball Transfers
- Steel
- Ball Load Capacity
- 250
- Roller Material
- Steel
Description
The "pop-up" ball transfer platform is an economical way to increase usable height and product manipulation to any cart or table. A ball retraction handle is conveniently located on the side to secure load. Can be mounted to scissor carts or post tables.
- "Pop-up" ball transfer platform is economical for simple applications
- Increase usable height and product manipulation to any cart or table
- Ball retraction handle is conveniently located on the side to secure load
- Ideal to be mounted to scissor carts or post tables for optimal results
- Works with 40" Width Only
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.