
Steel Portable Pallet Inverter With Cage 32-76 IN. Fork Opening 3,000 Lb. Cap, Yellow/Black
Mfr # PI-P-SL-3276-PRSR
Zoro # G721724459
product price:Â $36,922.99
/eaKey Features
Overall Height
108.25 in
Overall Length
113 in
Overall Width
56.625 in
Material
Steel
Color
Yellow / Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PI-P-SL-3276-PRSR
Zoro #
G721724459
UPC #
691215378673
Country of Origin
China
Dimensions
Overall Height
108.25 in
Overall Length
113 in
Overall Width
56.625 in
Wheel Diameter
Rear: 9.875 in; Front: 6.25 in
Details
Material
Steel
Color
Yellow / Black
Load Capacity
3000 lb
Item
Portable Pallet Inverter With Cage
Description
Tilt (powered) and rotate (manual) loads with our durable pallet inverter. Low profile design allows the operator to stand on the rider platform and steer the load from workstation to workstation quickly and easily. DC power lift and drive makes operation safe and efficient. The ergonomic handle features easy to operate throttle and tilt/lower controls. Features an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes (4) 6V batteries, emergency battery disconnect, and horn. Ideal in loading dock areas as a powered pallet truck, powered pallet tilter, or as a manual turntable. Rolls smoothly on polyurethane steer and load wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.