Shop VESTIL
See all product information
Create Account
Steel Portable Welding Screen 70in L x 70in H Yellow
- Mfr # PWS-7070
- Zoro # G022929263
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Color
Transparent Smoke Gray
Thickness
14 in
Swivel Casters with Brake (qty.)
2
Application
Portable shield between the welding work area and the rest of the facility
Swivel Casters (qty.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWS-7070
- Zoro #
- G022929263
- UPC #
- 691215378833
- Country of Origin
- United States
Dimensions
- Thickness
- 14 in
Details
- Color
- Transparent Smoke Gray
- Swivel Casters with Brake (qty.)
- 2
- Application
- Portable shield between the welding work area and the rest of the facility
- Swivel Casters (qty.)
- 2
Description
Before any sparks start flying, get yourself a welding screen. This screen provides a shield between the welding work area and the rest of the facility. And not only does it keep the sparks in a confined area, but it also limits the welding flash made available to any passersby. This is a portable model that rolls on four swivel casters, two of which include a brake.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.