Steel Powered Mast 115 Volt Field Installed For POW-CAR Models Blue / Yellow

  • Mfr # POW-CAR-PMO-RF

  • Zoro # G512507582


product price:  $2,412.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Height
19-3/4 in
Material
Steel
Color
Blue/Yellow
Includes
Installation Hardware
Overall Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW-CAR-PMO-RF
Zoro #
G512507582
UPC #
691215145695
Country of Origin
United States

Dimensions

Height
19-3/4 in
Overall Length
19.75 in
Overall Width
15.0625 in

Details

Material
Steel
Color
Blue/Yellow
Includes
Installation Hardware

Description

Attractive and functional design ideal for directing personnel. Interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced at 5-7/8'' intervals for the light-weight style barriers and 5.'' for the heavy-duty style. Each railing includes connectors to attach multiple units together to form long runs. Overall size is 102''L x 40''H. Feet are removable so railing will lay flat for shipping and storage. Variety of foot styles available. Rugged welded steel construction. Sign included.


  • • Smooth finish for simple cleaning
  • • Low maintenance design
  • • Promotes time efficiency
  • • Install for immediate use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.