Zoro Homepage

Steel Pry Lever Bar 6' Height, 5000 lb Capacity, Blue

  • Mfr # PLB/S-6

  • Zoro # G803523048


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Features
Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Poly-on-steel wheels offer a strong durable base. Bar length gives user the ergonomic edge to avoid injury
Type
Prylever Bar
Overall Width
13.25
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB/S-6
Zoro #
G803523048
UPC #
691215030038
Country of Origin
United States

Dimensions

Overall Length
11.625
Overall Width
13.25
Overall Height
72.8125

Details

Features
Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Poly-on-steel wheels offer a strong durable base. Bar length gives user the ergonomic edge to avoid injury
Type
Prylever Bar
Material
Steel
Finish
Powder Coat
Color
Blue
Handle Material
Rubber

Description

The pry lever bar is ideal for dock workers, riggers and freight handlers. The pry lever bar allows the user to get under heavy objects for precise positioning. The unit has a powder coated steel construction with a thick nose plate and a beveled edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.