Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Prylever Bar

  • Mfr # PLB/S-7

  • Zoro # G0983011


product price: $196.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
11.625
Height
84.8125
Material
Steel
Length
13.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB/S-7
Zoro #
G0983011
UPC #
691215030052
Country of Origin
United States

Dimensions

Width
11.625
Height
84.8125
Length
13.25
Depth
13.25
Overall Width
11.625
Overall Length
13.25
Overall Height
84.8125

Details

Item
Steel Prylever Bar
Color
Blue
Material
Steel
Features
Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Poly-on-steel wheels offer a strong durable base. Bar length gives user the ergonomic edge to avoid injury
Finish
Powder Coat
Capacity
5000
Application
The pry lever bar is ideal for dock workers, riggers and freight handlers.
Type
Prylever Bar
Net Weight
40

Description

Steel Prylever Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.