Zoro Homepage
This item is Discontinued.
Vestil Double Deck Truck, Steel/PVC, 330 lb Load Capacity, 19"; 19" W TRS-1927-2

Double Deck Truck, Steel/PVC, 330 lb Load Capacity, 19"; 19" W (Discontinued)

  • Mfr # TRS-1927-2
  • Zoro # G4980337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS-1927-2
Zoro #
G4980337
UPC #
691215112741
Country of Origin
Japan

Dimensions

Overall Width
19"; 19"
Platform Length
29.875"; 27"
Top Shelf Height
26"
Caster Width
1-1/4"
Handle Height
33-5/8"
Caster Diameter
4"

Details

Material
Steel/PVC
Color
Blue
Load Capacity
330 lb
Item
Double Deck Truck
Finish
Double Painted
Caster Material
Rubber
Includes
(1) Steel Truck Double Deck
Features
Attached handles create a more ergonomic posture
Number of Casters
4
Assembled
No
Application
The double deck steel platform creates a durable, yet lightweight construction that can be transferred simply from workstation to workstation

Description

Steel Truck,Double Deck,19x27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.