Steel Reel Rack Add-On Kit 36 In. x 36 In. x 96 In. 6000 Lb. Capacity, White/Orange
- Mfr # RERC-A-348
- Zoro # G313347035
product price:Â
$
615.99
/ea
Key Features
Overall Width
37 in
Overall Depth
36 1/2 in
Material
Steel
Finish
Powder Coat
Color
White/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RERC-A-348
- Zoro #
- G313347035
- UPC #
- 691215374644
- Country of Origin
- Türkiye
Dimensions
- Overall Width
- 37 in
- Overall Depth
- 36 1/2 in
Details
- Item
- Reel Rack Add-On Kit
- Material
- Steel
- Finish
- Powder Coat
- Color
- White/Orange
- For Use With
- Perfect for reels of wire rope, hose, electrical cable or even chain
- Features
- Axle brackets are adaptable for different sized reels
Description
Has your operation outgrown your existing reel racks? Do you need more space, but not enough for an entire rack? If so, check out Vestil's reel rack add-on sections! They are perfect for reels of wire rope, hose, electrical cable or even chain! Not only does this add-on help store more reels, but it helps to seamlessly dispense the material! With help from the changeable brackets, the arms can be staggered along the frame for different size reels. Unit must be secured to floor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.