
Steel Reel Rack Starter Kit 36 In. x 51 In. x 96 In. 6000 Lb. Capacity, White/Orange
Mfr # RERC-448
Zoro # G113347044
product price: $789.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Overall Width
51 7/8 in
Overall Depth
36 1/2 in
Material
Steel
Finish
Powder Coat
Color
White/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RERC-448
Zoro #
G113347044
UPC #
691215374637
Country of Origin
Türkiye
Dimensions
Overall Width
51 7/8 in
Overall Depth
36 1/2 in
Details
Item
Reel Rack Starter Kit
Material
Steel
Finish
Powder Coat
Color
White/Orange
For Use With
Perfect for reels of wire rope, hose, electrical cable or even chain
Features
Axle brackets are adjustable
Description
Do you want to dispense material from a reel carefully and efficiently? Then get yourself a reel rack! It's perfect for reels of wire rope, hose, electrical cable or even chain! Not only are the reels dispensed quickly, but they can also be stored right on the rack! With help from the changeable brackets, the arms can be staggered along the frame for different size reels. Unit must be secured to floor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.