Steel Reel Roll Dispenser, 10 Min 30 Max Diameter, 500 Cap, Yellow

  • Mfr # RRD-1030-5

  • Zoro # G612507505


product price:  $501.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
5.375 in
Overall Width
35 in
Overall Depth
30.0625 in
Includes
Steel Reel Roll Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRD-1030-5
Zoro #
G612507505
UPC #
691215152341
Country of Origin
United States

Dimensions

Overall Height
5.375 in
Overall Width
35 in
Overall Depth
30.0625 in

Details

Includes
Steel Reel Roll Dispenser

Description

Keep reels in place while dispersing products with the reel dispenser! Size capabilities can be shrunk or lengthened by moving the adjustable roller to a different notch and dropping it into place. When in place the reel touches both the front and back roller, allowing the reel to stay in position while the contents of the reel are dispensed.


  • • Variable reel sizing
  • • Low profile design
  • • Four pre-drilled mounting holes
  • • Built-in ramp for quick placement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.