Steel Removable High Profile Machine and Rack Guard 36 In. x 24 In. x 2 In. Yellow

  • Mfr # HPRO-R-36-24-2

  • Zoro # G416485986


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24.1875 in
Finish
Powder Coat
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Color
Yellow
Includes
(1) Removable High Profile Machine and Rack Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPRO-R-36-24-2
Zoro #
G416485986
UPC #
691215378888
Country of Origin
United States

Dimensions

Overall Height
24.1875 in
Overall Width
5 in
Outside Dia.
1-11/16 in
Overall Length
36 in
Lower Guard Height
24-3/16 in
Mounting Hole Dia.
0.375 in
Thickness
3/16 in

Details

Item
Removable Mach & Rack Guard
Finish
Powder Coat
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Color
Yellow
Includes
(1) Removable High Profile Machine and Rack Guard
Number of Mounting Holes
4
Material
Steel
Mounting
Screw In

Description

A High Profile machinery guard protects racks, building walls, expensive equipment, and a variety of other applications. This guard is detachable from the single socket base plate, allowing for quick installation and removal. Each guard is built of powder coated steel, while the base plate has a galvanized finish. Four 4 pre-drilled mounting holes in each plate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.