Steel Removable High Profile Machine and Rack Guard 36 In. x 36 In. x 2 In. Yellow

  • Mfr # HPRO-R-36-36-2

  • Zoro # G316485987


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Includes
5 in x 5 in base plate and Black and yellow safety stripes
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Material
Steel
Finish
Powder Coat
Overall Height
36.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPRO-R-36-36-2
Zoro #
G316485987
UPC #
691215378895
Country of Origin
United States

Dimensions

Overall Height
36.1875 in
Overall Length
36 in
Outside Dia.
1-11/16 in
Mounting Hole Dia.
0.375 in
Overall Width
5 in
Thickness
3/16 in

Details

Includes
5 in x 5 in base plate and Black and yellow safety stripes
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Material
Steel
Finish
Powder Coat
Item
Removable Mach & Rack Guard
Color
Yellow
Number of Mounting Holes
4
Mounting
Screw In

Description

A High Profile machinery guard protects racks, building walls, expensive equipment, and a variety of other applications. This guard is detachable from the single socket base plate, allowing for quick installation and removal. Each guard is built of powder coated steel, while the base plate has a galvanized finish. Four 4 pre-drilled mounting holes in each plate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.