
Steel Removable High Profile Machine and Rack Guard 48 In. x 24 In. x 2 In. Yellow
Mfr # HPRO-R-48-24-2
Zoro # G116485989
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Includes
(1) Removable High Profile Machine and Rack Guard
Mounting
Screw In
Material
Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPRO-R-48-24-2
Zoro #
G116485989
UPC #
691215378901
Country of Origin
United States
Dimensions
Overall Height
24.1875 in
Overall Length
51.3125 in
Overall Width
5 in
Outside Dia.
1-11/16 in
Mounting Hole Dia.
0.375 in
Thickness
3/16 in
Details
For Use With
Racks, building walls, expensive equipment, and a variety of other applications
Includes
(1) Removable High Profile Machine and Rack Guard
Mounting
Screw In
Material
Steel
Finish
Powder Coat
Item
Removable Mach & Rack Guard
Number of Mounting Holes
4
Color
Yellow
Description
A High Profile machinery guard protects racks, building walls, expensive equipment, and a variety of other applications. This guard is detachable from the single socket base plate, allowing for quick installation and removal. Each guard is built of powder coated steel, while the base plate has a galvanized finish. Four 4 pre-drilled mounting holes in each plate.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.