Steel Removable Pipe Safety Bollard 36 In x 1-3/4 In Yellow
- Mfr # BOL-R-36-2
- Zoro # G416501150
product price:Â
$
91.89
/ea
Key Features
Material
Steel
Color
Yellow
Outside Dia.
1-11/16 in
Height
35.8125 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOL-R-36-2
- Zoro #
- G416501150
- UPC #
- 691215378857
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 1-11/16 in
- Height
- 35.8125 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Removable Safety Bollard
- Material
- Steel
- Color
- Yellow
Description
When objects and personnel need to be protected look for a safety bollard! These bollards can be used in a variety of settings, while also enduring harsh outside conditions. This bollard is detachable from the single socket base plate, allowing for quick installation and removal. Built of steel with a powder coat finish for baked in added toughness. Included cap is made of plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.