Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-SS-5/2-R
Zoro #
G5042996
UPC #
691215037228
Country of Origin
China
Dimensions
Wheel Dia.
5"
Wheel Width
2"
Details
Item
Steel Rigid Caster,5" dia. x 2" Wide
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel/Tread Material
Steel
Description
Steel Rigid Caster,5 In. dia. x 2 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.