Shop VESTIL
See all product information
Create Account
Steel Rigid Tube Post Bolt On Style 60 In. For 2 Ribbed Guard Rails Yellow
- Mfr # GR-F2R-BO-TP60-YL
- Zoro # G516058172
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Length
10 in
Height
60 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-F2R-BO-TP60-YL
- Zoro #
- G516058172
- UPC #
- 691215327961
- Country of Origin
- United States
- Item
- Post
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow
- Includes
- Hardware
Dimensions
- Length
- 10 in
- Height
- 60 in
- Width
- 10 in
- Overall Length
- 10 in
- Overall Height
- 60 in
- Overall Width
- 10 in
- Thickness
- 1/4 in
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.