Shop VESTIL

Steel Rigid Tube Post Bolt On Style 72 In. For 2 Ribbed Guard Rails Yellow

  • Mfr # GR-F2R-BO-TP72-YL

  • Zoro # G116058169


product price:  $281.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coat
Length
10 in
Height
72 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR-F2R-BO-TP72-YL
Zoro #
G116058169
UPC #
691215327992
Country of Origin
United States

Dimensions

Length
10 in
Height
72 in
Width
10 in
Overall Length
10 in
Overall Height
72 in
Overall Width
10 in
Thickness
1/4 in

Details

Item
Post
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Hardware

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.