Steel Rigid Tube Post Drop In Style 72 In. For 2 Ribbed Drop In Style Guard Rails Yellow
- Mfr # GR-F2R-DI-TP72-YL
- Zoro # G416058173
product price:Â
$
291.99
/ea
Key Features
Material
Steel
Finish
Powder Coat
Length
9.875 in
Height
72 in
Width
9.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-F2R-DI-TP72-YL
- Zoro #
- G416058173
- UPC #
- 691215328005
- Country of Origin
- United States
- Item
- Post
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow
- Includes
- Hardware
Dimensions
- Length
- 9.875 in
- Height
- 72 in
- Width
- 9.875 in
- Overall Length
- 9-7/8 in
- Overall Height
- 72 in
- Overall Width
- 9.875 in
- Thickness
- 1/4 in
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. With the drop-in style rail design, accessibility is simple and rails can be positioned quickly. To put in place simply slide the rail sections into the post saddles. Powder coated finish for built in added toughness. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.