Zoro Homepage

Steel Roll Fork Attachment For Narrow Mast Stacker Models Black

  • Mfr # SLNM-AA-RFK

  • Zoro # G512507506


product price: $694.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
24 in
Overall Length
12 in
Material
Steel
Size
33 in x 24 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNM-AA-RFK
Zoro #
G512507506
UPC #
691215337915
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
12 in
Size
33 in x 24 in x 12 in
Depth
33 in

Details

Color
Black
Material
Steel
Includes
Steel Roll Fork Attachment For Narrow Mast Stacker Models

Description

A roll fork is a wonderful accessory to the powered lift stacker. With a resilient design, the fork provides a more resourceful way to handle rolls. When the fork is in place and the roll is secured, the user is able to maneuver heavy rolls efficiently to the desired location.


  • • Design length enables use with a variety of sizes
  • • Robust steel construction
  • • Simply attached
  • • Smooth finish minimizes abrasions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.