Steel Rotating Heavy Duty Box Hopper 2-1/2 Cubic Yard 6,000 Lb. Capacity Blue

  • Mfr # R-250-HD-BL

  • Zoro # G512449684


product price:  $1,487.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Outside Height
44-11/16 in
Outside Length
55-3/16 in
Outside Width
56 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-250-HD-BL
Zoro #
G512449684
UPC #
691215149525
Country of Origin
United States

Dimensions

Outside Height
44-11/16 in
Outside Length
55-3/16 in
Outside Width
56 in

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Finish
Powder Coated
Includes
Steel Rotating Heavy Duty Box Hopper
Volume Capacity
2.5 cu. yd

Description

With a rotator box hopper, products can be swiftly moved between locations. A heavy duty construction and high capacity allows a substantial amount of products to be transferred in a single load. The unique design is best used in conjunction with a forklift rotator; the built in fork pockets provide stability during rotation as well as with standard forklift movement. The hopper has a powder coat finish for baked in added toughness forklift rotator not included.


  • • Rotating design for precise positioning
  • • Raised sides for load safety
  • • 2.50 Cubic Yard design
  • • Fork pockets for quick lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.