Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Safety Railing, 96" Length

  • Mfr # VDKR-8

  • Zoro # G5042768


product price: $168.29
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
96
Material
Steel
Finish
Powder Coat
Length
96
Weight
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-8
Zoro #
G5042768
UPC #
691215045025
Country of Origin
United States

Dimensions

Depth
96
Length
96
Height
42
Width
1.625
Overall Length
96
Overall Height
42
Overall Width
1.625
Midrail Height
21 in

Details

Item
Safety Railing
Material
Steel
Finish
Powder Coat
Weight
40
Color
Yellow
Features
Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs

Description

Steel Safety Railing,96" Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.