Shop VESTIL

Steel Scissor Cart, Scale, 500 lb. Cap, 19-1/2"W, 32"L

  • Mfr # CART-500-SCL
  • Zoro # G5425710

product price: 
$
1,956.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb.
Overall Length
43 in.
Overall Height
39 in.
Overall Width
19-5/8 in.
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CART-500-SCL
Zoro #
G5425710
UPC #
691215059787
Country of Origin
China

Dimensions

Overall Length
43 in.
Overall Height
39 in.
Overall Width
19-5/8 in.
Width
19.625 in
Height
39 in

Details

Load Capacity
500 lb.
Item
Steel Scissor Cart,Scale,500 lb.,32x19.5
Material
Steel
Color
Blue
For Use With
Material Handling

Description

Steel Scissor Cart,Scale,500 lb.,32x19.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.