Zoro Homepage

Steel Single Socket, No Toeboard

  • Mfr # VDKR-W-101

  • Zoro # G5579966


product price: $25.75
/ea

Key Features

Depth
5 in.
Material
Galvanized Steel
Finish
Galvanized
Length
5
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-W-101
Zoro #
G5579966
UPC #
691215121200
Country of Origin
China

Dimensions

Depth
5 in.
Length
5
Height
3.9375
Width
5
Overall Length
5 in.
Overall Height
3-15/16 in.
Overall Width
5 in.
Outside Dia.
1-5/8 in.
Mounting Plate Dimensions
5" x 5"
Mounting Hole Dia.
3/8 in.
Length (Ft.)
0.41667 ft.

Details

Item
Steel Single Socket,No Toeboard
Material
Galvanized Steel
Finish
Galvanized
Weight
3
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
Color
Silver
Includes
(1) Single Socket Without Toe Board
Guard Rail Accessory Item
Single Socket Without Toe Board
Features
Pre-drilled mountin.g holes. Solid construction for outdoor use. One railin.g capacity. Tight fit for stability
Guard Rail Item
Steel Safety Railings

Description

Steel Single Socket,No Toeboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.