Steel Smooth Deck Platform Truck 36 In. x 72 In. 2000 Lb. Capacity Gray

  • Mfr # ECSPT-3672

  • Zoro # G316383764


product price: $428.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Load Capacity
2000 lbs
Overall Width
36 in
Caster Wheel Material
Mold on Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSPT-3672
Zoro #
G316383764
UPC #
691215337151
Country of Origin
China

Dimensions

Overall Width
36 in
Wheel Diameter
6 in
Overall Length
78 in
Overall Height
36.6875 in
Platform Length
78 in
Platform Width
36 in

Details

Color
Gray
Material
Steel
Load Capacity
2000 lbs
Item
Platform Truck
Caster Wheel Material
Mold on Rubber
Number of Caster Wheels
4
Includes
(1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width

Description

A steel platform truck is the perfect addition to any warehouse or shipping center. The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.