Zoro Homepage

STEEL SQUARE CONNECTION TUBING 60 IN

  • Mfr # CSEC-60

  • Zoro # G001795186


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Depth
59-7/8 in.
Material
Steel
Finish
Powder Coat
Length
59.875
Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSEC-60
Zoro #
G001795186
UPC #
691215060059
Country of Origin
United States

Dimensions

Depth
59-7/8 in.
Length
59.875
Height
1.25
Width
1.25
Overall Length
59-7/8 in.
Overall Height
1-1/4 in.
Overall Width
1-1/4 in.
Outside Dia.
1-1/4 in.
Mounting Hole Dia.
Four #12-24 X 7/8 in. Long
Length (Ft.)
4.9896 ft.

Details

Item
60" Stl Square Connection Tubing
Material
Steel
Finish
Powder Coat
Weight
15
For Use With
SQ-60-TB, SQ-60
Color
Yellow
Includes
(1) Square Safety Handrail Connection Tubing
Guard Rail Accessory Item
Safety Handrail Connection Tubing
Guard Rail Item
Square Safety Handrails
Features
Ideal for steel square safety handrails for optimal results. Provides an economical way to protect people and machin.ery. Use for loadin.g docks, floor openin.gs, walkways, and mezzanin.es for ideal operation. Safety yellow powder coat fin.ish for utmost visibility

Description

Steel Square Safety Handrail Connection Tubing (with hardware) provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish (sold in pairs).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.