Shop VESTIL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Square Safety Handrail, 86-1/2 In. x 4 In. x 42 In., Yellow
- Mfr # SQ-84
- Zoro # G603527529
product price:Â
$
233.99
/ea
Key Features
Width
4
Color
Yellow
Weight
35
Finish
Powder Coat
Features
Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes provide quick and easy installation. Powder coat safety yellow finish provides maximum durability
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-84
- Zoro #
- G603527529
- UPC #
- 691215062770
- Country of Origin
- United States
- Color
- Yellow
- Weight
- 35
- Finish
- Powder Coat
- Features
- Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes provide quick and easy installation. Powder coat safety yellow finish provides maximum durability
- Material
- Steel
Dimensions
- Width
- 4
- Overall Width
- 4
- Depth
- 86.5
- Length
- 86.5
- Overall Length
- 86.5
- Overall Height
- 42
- Height
- 42
Description
Steel square safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish, hardware included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.